Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB880194

MPN #: 912025539999

SCILOGEX DM1424 Hematocrit Centrifuge, with AC24P Hematocrit Rotor, 110-120V, 50/60Hz

Product Description
SCILOGEX DM1424 Hematocrit Centrifuge, with AC24P Hematocrit Rotor, 110-120V, 50/60Hz

The DM1424 Hematocrit Centrifuge with AC24P rotor is used for determination of volume fractions of erythrocytes in blood for diagnostic purposes and doping tests and also for separation of micro blood and solutions. It is used for the photometric determination of bilirubin content in neonate blood samples. Hematocrit centrifuge with A24-2P tube rotor, can be used for extraction of DNA and RNA. The DM1424 conforms to international safety standards and regulations.

The SCILOGEX DM1424 centrifuge is certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20 including explosion-proof and bio-safe tests. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostics (IVD) medical equipment.

Features:
  • Precise control of speed and time separately, excellent performance
  • Easy operation with intuitive menu
  • CPU controls all operating parameters including speed and time
  • RPM or G-force can be set and displayed
  • Operation can be timed from 30 seconds to 99 minutes or continuous running
  • Timer commences once the set speed is reached, so the separation time is more accurate
  • Gentle braking at low speeds with efficient separation
  • Parameters can be modified after the set speed is reached
  • Quick spins are possible by pressing and holding PULSE key
  • Automatic release the lid when operation has stopped to save processing time
  • Easy-to-read backlit LCD processing display and sound alert
  • Can be pulse accelerated and held at speed
  • High strength aluminum hematocrit rotor included (optional fixed angle rotor for 1.5/2.0ml tubes)
  • Hematocrit rotor: 24 capillary max. speed: 12000 rpm
  • Brushless motor drive quickly and effortlessly accelerates the rotor to set speed
  • Tube rotor: 1.5/2mL x 24 max. speed: 14000 rpm
  • 2 Years Limited Warranty


PRICE
$3,270.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width11 in
Height11 in
Weight22 lbs

Product Details

Max Speed14000 rpm
TypeCentrifuge
Rotor24 x Capillary Tubes
ColorWhite
Hertz50/60 Hz
Motor TypeBrushless DC
Run Time30 Secs - 99 Mins/Continuous
Voltage110-120 V
DescriptionDM1424 Hematocrit Centrifuge
Package Quantity1
Manufacturers Part Number912025539999
Max RCF18620 xg
BrandScilogex

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cTUVus, FCC, IVD