- ZD500 thermal transfer printer
- 203 DPI
- 4.09" print width
- USB and US power cord included
- USB, RS-232, Parallel & Ethernet interfaces
- This product has a limited warranty of 1 year
Zebra ZD500 Direct Thermal Printer, 4.09" Print Width, 6"/s Print Speed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,019.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 |
| Width | 8 |
| Height | 7-1/2 |
| Weight | 6 |
| Print Width | 4.09 in |
| Print Length | Up to 39 |
Product Details
| Assembly Required | No |
| Memory | 512 MB Flash; 256 MB SDRAM |
| Print Speed | 8"/ Second |
| Type | Desktop Label Printer |
| Print Method | Thermal Transfer |
| Color | Gray |
| For Use With | ZPL, EPL |
| Resolution | 203 DPI |
| Recommended Use | Government, Healthcare, Retail, Manufacturing, Transportation & Logistics |
| Description | Dual Barcode Label Printer |
| Interface | USB, Serial, Parallel, Ethernet |
| Package Quantity | 1 |
| Manufacturers Part Number | ZD6A142-301F00EZ |
| Brand | Zebra |
Warranty
| Warranty | 1 yr |