Zebra's compact, 2-inch ZD411 desktop printers are designed for reliability and enhanced features. With our exclusive Print DNA software suite, they offer enhanced processing power, unmatched security and intuitive setup and operation. Change media quickly with the new media handling design and add capabilities with field-installable options. Connect your way and incorporate wireless capabilities with the optional kit. An extension of the proven ZD400 Series, they're ready to perform flawlessly for years to come.
Zebra ZD411 Direct Thermal Label Printer, 2.2" Print Width
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 |
| Width | 4-1/2 |
| Height | 6 |
| Weight | 2 |
| Print Width | 2.2 in |
| Print Length | Up to 39 |
Product Details
| Assembly Required | No |
| Memory | 512 MB Flash; 256 MB SDRAM |
| Print Speed | 6"/ Second |
| Type | Desktop Label Printer |
| Print Method | Direct Thermal |
| Color | Gray |
| For Use With | ZPL, EPL |
| Resolution | 203 DPI |
| Recommended Use | Retail, Healthcare, Transportation & Logistics, Sercurity, Travel & Hospitality |
| Description | Desktop Direct Thermal Printer |
| Interface | USB |
| Package Quantity | 1 |
| Manufacturers Part Number | ZD4A022-D01M00EZ |
| Brand | Zebra |
Warranty
| Warranty | 1 yr |