Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3226749

MPN #: ZD1824.GRY.NVY.SLV.AH

MityBilt Zenith Adjustable Student Desk, 24"W x 18"D x 22" - 30"H, Gray Nebula Top, Navy Edge

Product Description
The Zenith desk is designed to excel where other desks fail. Its ultimate simplicity and durability makes it a winner in every situation. The Zenith desk is suitable for every student's need, with storage, work surface and adjustable height options all integrated around the proven frame of Zenith.

Features:
  • 1" thick 45lb high density particle board
  • High pressure scratch resistant laminate
  • Chewing gum resistant table backing
  • 3mm vinyl bonded edgeband
  • Rounded corners for safety
  • 16 Gauge 1.25" diameter steel tube
  • Dual cross braces
  • Fully welded construction
  • Adjustable frame 17" - 25" or 22" - 30"
  • Swivel floor glides
  • Durable powder coat finish
  • Optional standing height available 34" - 42"
  • Limited Lifetime Warranty
  • GreenGuard Gold Certified
  • Made in Canada


PRICE
$299.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height22 - 30 in
Weight Capacity4500 lbs

Product Details

Assembly RequiredNo
TypeAdjustable Desk
Frame Color FamilySilver
ColorGray
SeriesZenith
Top Color FamilyGray
Edge Color FamilyNavy
Capacity1 Person
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberZD1824.GRY.NVY.SLV.AH
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandMityBilt

Warranty

Warranty20 yr