ZURN AquaSpec® Z80000-PR1 Self-closing 1.24 GPM @ 60 psi (4.7 l/min @ 400 kPa) pre-rinse valve with an insulated handle, a stay open handle clip and protective bumper spray head. Unit has a 7/8-20 UNEF threaded male inlet. Complies with ASME A112.18.1/CSA B125.1. Certified to ASTM Standard Test Method F2324-03 for flow rate and cleanability
Zurn Z80000-XL-PR1 - Low Consumption Pre-Rinse Spray Valve, 1.24 Gpm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Food Service |
| Description | Pre-Rinse Unit Spray Valve |
| Color | Black |
| Manufacturers Part Number | Z80000-XL-PR1 |
| Handle Style | Insulated Spray Handle |
| Gallons per Minute | 1.24 gal/min |
| Liters per Minute | 4.69 LPM |
| Brand | Zurn |
Related Products
Replace your existing handle-operated diaphragm flush valve with the Sensor Retrofit Kit. Its EZ Gear Technology delivers reliability, precision and efficiency to your commercial restroom. Thanks to the dual action of the ceramic disc cartridge and motor gear-driven operation, this upgraded flush valve outperforms and outlasts solenoid operated models, flush after flush. Compatible with 1.6/1.1 gaff diaphragm type water closet flush valves. It's the ideal solution for retrofit commercial restroom applications.
Polished chrome-plated pre-rinse faucet with quarter turn ceramic disc cartridges, 2-1/2" long swivel inlets (with integral stops) providing adjustable centers from 4" to 8-3/8", check stops and 2-1/2" vandal resistant color-coded metal lever handles. Unit is furnished with a 24" riser, a 36" stainless steel spring hose, a self-closing, 1.24 GPM @ 60 psi (4.7 l/min. @ 400 kPa) pre-rinse hand held valve with an insulated handle, a stay open clip, a protective bumper spray head, a pipe support and a hook.
Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. Available in multiple flow rates and power configurations. Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 0.5 GPM aerator and mounting hardware. Zurn Lead Free (-XL) is the line of durable, high quality brass faucets and ...
Touchless faucet Z6950-XL-IM-S-F has chrome-plated heavy-duty cast brass body holds up in high-use commercial environments. With a contemporary, streamlined design, the battery-powered Z6950-XL-IM-S-F is an easy, single hole deck-installation. This commercial faucet features an above-deck integral mixer. Power supply alternatives include hardwired, plug-in, or 10-year long-life batteries for worry-free power and optimal reliability. Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished ...
Zurn AquaSense® single post faucets are ideal for high-use applications where durability and hands-free operation are necessary. Available in multiple flow rates and power configurations. Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 0.5 GPM aerator and mounting hardware. Zurn Lead Free (-XL) is the line of durable, high quality brass faucets ...