x

Take 15% off your entire order!

Offer applied at checkout

Zero Lift & Tilt Table ZLTT-5252-4-36

Zero Lift & Tilt Table ZLTT-5252-4-36

Item #: WBB54019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,901.97 up to 18% OFF

Price: $6,455.00

$1,075.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Zero Lift & Tilt Table ZLTT-5252-4-36

Designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. No pit mounting required Maximum tilt angle is 45°. Lift and tilt controlled separately. Remote power unit with hand-held control standard.

  • LENGTH INCHES 60
  • WIDTH INCHES 77
  • HEIGHT INCHES 24
  • CAPACITY LBS 4000
  • COLOR FINISH Blue
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • LOWERED HEIGHT INCHES 1/2
  • MANUFACTURERS PART NUMBER ZLTT-5252-4-36
  • MOTOR HP 2
  • PLATFORM LENGTH INCHES 52
  • PLATFORM WIDTH INCHES 52
  • RAISED HEIGHT INCHES 36
  • VOLTAGE 460, 3 Phase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zero Lift & Tilt Table ZLTT-5252-4-36

Zero Lift & Tilt Table ZLTT-5252-4-36

Item #: WBB54019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant