Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sqwincher

Model # :WBB1024226

MPN #: 690-060102-FP

Sqwincher Zero Qwik Stik Sugar Free- Fruit Punch, 0.11 oz., 500/Carton

Product Description
Sqwincher ZERO Qwik Stik Powder

Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.

Perfect for life on the go. Just fill up your water bottle and add a Qwik Stik for instant electrolyte replacement and hydration. Perfect for on-the-job, a Saturday morning run or an afternoon game. Plus, it's sugar free with no calories

Features:
  • Zero sugar - Zero calories
  • Add one Stik to a 20 oz bottle of water
  • Perfect way to replace electrolytes and stay hydrated anywhere
  • Each Qwik Stik makes 20 oz., with 500 Stiks per case
PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
Size23.83 oz.

Product Details

TypeInstant Powder Mix
Capacity1.26 Oz.
FlavorFruit Punch
Package TypePacket
Package Quantity500
DescriptionSports Drink Powder
Manufacturers Part Number690-060102-FP
Yield20 oz.
BrandSqwincher