CAPRI SUN Fruit Juice Pouches Variety Pack, 6 fl oz, 40 Count
|
Questions & Answers (0)
Product Description
Pop a straw in and enjoy the crisp, refreshingly fruity flavors of Capri Sun Variety Pack, 6 fl oz Pouches, 40 Count. With flavors like Fruit Punch, Berry, and Apple, this 40 pouch variety pack is perfect for sharing at the office or with the neighborhood kids. With 25% less sugar than other juice drinks, no artificial colors or preservatives, these Capri Sun pouches are a great alternative to sodas or other drinks. Capri Sun Variety Pack, 6 fl oz Pouches, 40 Count is perfect for the office break room, so anyone can enjoy the sweet taste of Capri Sun anytime.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 oz. |
Product Details
| Type | Beverages |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Capri Sun Fruit Juice Pouches Variety Pack |
| Manufacturers Part Number | 220-00593 |
| Gluten Free | No |
| Brand | Capri Sun |