Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Black Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Retractable Ballpoint Pens feature a soft rubber grip for all-day writing comfort. Lightweight pens offer a 1.0mm medium point, visible ink level and a sturdy metal clip. Barrel color indicates ink color. Non-refillable. Rubber Grip/Pocket Clip.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 1.0 mm |
Product Details
| Style | Ballpoint Pen |
| Type | Pen |
| Point Type | Medium |
| Package Quantity | 12/Pack |
| Description | Z-Grip Ballpoint Pen |
| Refillable | No |
| Manufacturers Part Number | ZEB22210 |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Zebra Pen |