Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Retractable ballpoint pen features a wide barrel, large soft rubber grip for writing comfort and control, designer metal pocket clip and clear barrel to monitor ink supply. Pen's grip color matches ink color. Non-refillable. Rubber Grip/Pocket Clip.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Package Quantity | 12/Pack |
| Description | Z-Grip Max Ballpoint Pen |
| Refillable | No |
| Manufacturers Part Number | ZEB22420 |
| Barrel Color Family | Silver |
| Retractable | Yes |
| Ink Color Family | Blue |
| Brand | Zebra Pen |