Zinsser® Cover-Stain® Oil-Base Primer Spray, White 13 oz. Can - 3608 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Get ultimate hiding power indoors and out with Rust-Oleum® Zinsser® Cover-Stain® Oil-Base Primer. This whole-house primer-sealer is a favorite with professionals. Use it to block stains, hide dark colors, prevent tannin bleed and penetrate and seal exterior wood. Interior and exterior. Best exterior wood sealer. Blocks cedar & redwood bleed. Seals water, smoke & nicotine stains. Sticks to all surfaces without sanding. Dries in 1 hour.
PRICE
$96.00 Sold in packages of 6 / $16.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 oz. |
Product Details
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | Cover-Stain Oil-Base Primer Spray |
| Color | White |
| Manufacturers Part Number | 3608 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |