Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zip-A-Duct

Model # :WBB572761

MPN #: 450120030000

Zip-A-Duct™ 20" Gray Tee Section With 16" Take Offs

Product Description
Please note this is an accessory item for Zip-A-Duct™ Fabric ducting only and cannot be purchased on its own.

Zip-A-Duct™ 20 Dark Grey Tee Section With 16 Take Offs

Zip-A-Duct™ Fabric Duct Tee Section. This section provides you with one inlet and two side takeoffs. This Tee Section has a 20 inlet with two 16 outlets. This will allow you to split the total CFM into two directions evenly or unevenly up to a 40% 60% split. A 20" diameter duct will handle from 2,001 to 3,000 CFM total at an acceptable static pressure, while the 16 outlets will handle 1,201 to 2,000 CFM each. Includes (1) inlet and (2) outlets.

For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.

PRICE
$679.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Weight4 lbs
Diameter20 x 16 x 16 in

Product Details

TypeAccessory
Max CFM per Diameter3000 CFM
MaterialPermeable Fabric
FeaturesMachine Washable
ColorGray
Manufacturers Part Number450120030000
Min CFM Per Diameter2001 CFM
BrandZip-A-Duct

Compliance & Certifications

CertificationsUL Listed