Zip-A-Duct™ 24" Gray Straight Section With Vents - 500 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Zip-A-Duct™ 24" Dark Grey Straight Section With Laser Cut Holes - 500 CFM
This is a Zip-A-Duct™ Fabric Duct 10' Straight Section with SonicFlow Laser Cut Holes located at 4 and 8 o'clock running the length of the 10' section. It connects to the prior and next components with built in zippers. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. This section is sized for 500 CFM at a System Static of 0.50" W. G. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run. Includes fabric loops for cable hooks.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
This is a Zip-A-Duct™ Fabric Duct 10' Straight Section with SonicFlow Laser Cut Holes located at 4 and 8 o'clock running the length of the 10' section. It connects to the prior and next components with built in zippers. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. This section is sized for 500 CFM at a System Static of 0.50" W. G. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run. Includes fabric loops for cable hooks.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
PRICE
$415.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Weight Capacity | 10 tons |
| Weight | 4 lbs |
| Diameter | 24 in |
Product Details
| Type | Straight Sections |
| Static Pressure Loss @ 0.50" Wg | 500 |
| Max CFM per Diameter | 4000 CFM |
| Color | Gray |
| Min CFM Per Diameter | 3001 CFM |
| Material | Permeable Fabric |
| Features | Machine Washable |
| Manufacturers Part Number | 450124730057 |
| Brand | Zip-A-Duct |
Compliance & Certifications
| Certifications | UL Listed |