Friedrich ZoneAire Premier Packaged Terminal Air Conditioner (PTAC) is one of the quietest PTACs on the market. It comes standard with an interchangeable power cord. Our units have a 2 year warranty on parts and labor and a 5 year warranty on the sealed system. Our units have DiamonBlue technology that offers corrosion protection on the internal and external coils which extends the life of the unit. These units come with R32 refrigerant that has a lower global warming potential (GWP) and is California Compliant.
Friedrich Zoneaire® Premier PTAC PDH09K3SGR3, 9700 BTU Cool w/ Heat Pump, 230/208V, R32
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,329.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 42 in |
| Depth | 21 in |
| Height | 16 in |
| Weight | 115 lbs |
| Cord Length | 67 ft |
| Coverage Area | 400 ft² |
Product Details
| Assembly Required | No |
| Amps Heating | 3.1 A |
| BTU Heating | 8500 |
| Refrigerant | R32 |
| BTU Cooling | 9700 |
| Dehumidification | 2.11 PPH |
| Watts Heating | 690 W |
| Phase | 1 |
| Refrigerant Charge | 24.7 oz |
| Manufacturers Part Number | PDH09K3SGR3 |
| Brand | Friedrich |
| Type | Cooling w/ Heat Pump & Back-Up Electric Heat |
| CFM | 330 CFM |
| Watts Cooling | 800 W |
| Color | Gray |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Amps Cooling | 3.6 A |
| Voltage | 230/208 V |
| Includes | Power Cord |
| Power Cord Type | 6-20P |
| COP | 3.6 |
Warranty
| Warranty | 2 Years Parts, 5 Years Limited Warranty |
Compliance & Certifications
| Certifications | ETL & cETL Listed, AHRI Certified |
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 12.1 |