Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Perfect Aire

Model # :WBB3151446

MPN #: 4PTH07A-HE-3.5

Perfect Aire® PTAC Unit with Heat Pump, 7200/7100 BTU Cool, 230V

Product Description
Bring comfort to any season on any floor of any building with this packaged terminal air conditioner from Perfect Aire®. With a 7,000 BTU capacity, this sleek unit heats and cools rooms up to 300 square feet, so it's a perfect fit for dorms, hotels and hospitals, or that tricky sunroom. Tenants and customers can independently control their comfort with total energy efficiency, so you'll find comfort in your downsized energy bills-bonus. The whisper-quiet, all-in-one design keeps a low profile, so it's a subtle addition to your space and won't clash with your style.

Features:
  • 7,200/6,800 BTU Packaged Terminal Air Conditioner with 3.5kW electric heater (10,900/8,900 BTU)
  • Efficiently delivers comfort to rooms measuring approximately 250-300 sq. ft.
  • Ideal for Active construction or retrofit requirements in commercial spaces
  • Sleek design and low-profile footprint
  • Quiet operation
  • Digital Controls
  • Power Cord Type: LCDI(6-20P)
  • Energy efficient
  • EER (Energy Efficiency Rating) of 11.9
  • Power input is 20A, 230V-60Hz
  • Compressor Restart Delay in Cool Mode
  • Amps Heating: 13.7 Electric Heat Amps/2.7 Heat Pump Amps
  • Automatic Evaporator Freeze Protection


PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Height16 in
Weight104.8 lbs
Cord Length5 ft
Coverage Area250-350 ft²

Product Details

Amps Heating2.7 A
BTU Heating6200
Number of Speeds3
RefrigerantR32
BTU Cooling7200
Dehumidification0.7
Watts Heating2897 W
Phase1
Refrigerant Charge23.99 oz
Air Discharge2 Way
Manufacturers Part Number4PTH07A-HE-3.5
BrandPerfect Aire
TypeCooling w/ Heat Pump & Backup Electric Heat
Watts Cooling540 W
Remote ControlNo
ColorWhite
Hertz60 Hz
Amp Circuit20 A
Amps Cooling2.70 A
Temperature Range Cooling64 to 109 °F
Temperature Range HeatingNo Min. to -75 °F
Voltage208/230 V
IncludesPower Cord
ControlElectronic
Power Cord Type6-20P
Decibels50.5/51

Warranty

Warranty2.5 yr

Compliance & Certifications

CertificationsAHRI, UL Listed, CEC, CSA
Energy Star CertifiedNo
Energy Efficiency Rating (EER)13.1