Zep Good Stuff, 12/Case, Aerosol Can
Write a Review
|
Questions & Answers (0)
Product Description
Zep Good Stuff is a water-based vinyl, rubber, and plastic protectant for use on vehicle interiors, luggage, handbags, sporting goods, rubber handrails, and more. This product will clean, condition, beautify, penetrate and protect surfaces from UV rays, and oxygen which can cause surfaces to crack, harden or dull. Safe to use, containing no harmful solvents. It is non-corrosive, non- flammable and non toxic.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 8-5/16 |
| Weight | 17.5 lbs |
| Size | 20 oz. |
Product Details
| Color | White |
| Scent | Leather |
| Size Type | Case |
| Material | Protectant |
| Package Type | Aerosol Can |
| Package Quantity | 12 |
| Manufacturers Part Number | 912501 |
| Dilution Ratio | RTU |
| Brand | Zep |