Zep All Purpose Hi Temp Grease, 120 Lb Drum
Write a Review
|
Questions & Answers (0)
Product Description
Zep All Purpose High Temperature is a multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment. It's anti spatter capabilities allows the grease stays in place and will not spatter or pound out of the bearing or fitting. It has superior water resistance to most acids, salt spray, steam, dirt, dust and weather. Blended with extra rust corrosion and oxidation inhibitors to provide extra protection of equipment.
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 |
| Width | 14-3/4 |
| Weight | 135.5 lbs |
| Size | 120 Lb |
Product Details
| Color | Green |
| Scent | Mild |
| Size Type | Each |
| Material | Lubricant |
| Package Type | Drum |
| Package Quantity | 1 |
| Manufacturers Part Number | 312142 |
| Dilution Ratio | RTU |
| Brand | Zep |