Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152683

MPN #: ADDVANCE 6120-1Gal

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

Product Description
ADDVANCE 6120 is an ultra heavy-duty biodegradable metalforming lubricant for the most severest of operations. ADDVANCE 6120 was specifically engineered to replace oil based lubricants in the toughest draws on the hardest metals. ADDVANCE 6120 is a unique, no oil, renewable resource formulation that will provide the operator with benefits that are unattainable with traditional oil based lubricants. This state-of-the art chemistry affords the ultimate in lubricity, personal safety and environmental compatibility. ADDVANCE 6120 provides the benefits of a chlorinated lubricant without the use of chlorinated paraffin. ADDVANCE 6120 is the ideal choice for heavy-duty stamping, blanking and deep drawing operations on all metals including the hardest alloys.

Features & Benefits:
  • Outstanding corrosion protection
  • Cleaner/safer press room environment
  • Anti-wear EP package reduces part breakage, galling, tearing and wrinkling
  • Non-Staining safe on yellow metals
  • Cleans off easily
  • Contains no hazardous materials
  • Excellent die life and anti-wear properties
  • Biodegradable, operator friendly
  • Multi-metal compatible
  • Reduces post finishing costs
  • Eliminates smoke and oil residues
  • Cost-effective - low end use costs
Applications:
  • Bending
  • Blanking
  • Deep Drawing
  • End-Forming
  • Extruding
  • Metalforming
  • Piercing
  • Punching
  • Rod & Bar Processing
  • Stamping
  • Tube- Drawing
  • Tube- End-Forming
  • Tube- Expanding
Applications:
  • USDA BioPreferred


PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade in USA
Package TypeContainer
DescriptionMetal Forming Lubricant
Manufacturers Part NumberADDVANCE 6120-1Gal
FormulaAddvance 6120
BrandMetalloid