Zep Selig Zone Defense Bulk, 20 Gallon Drum, Citrus Scent
Write a Review
|
Questions & Answers (0)
Product Description
Selig Zone Defense in a blend of petroleum and citrus terpene solvents that remover oil, grease, tar and soils from a range of surfaces. Specifically designed for use in cold tank Zep Dyna Parts Washers. Contains D-limonene and emits a pleasant citrus scent that deodorizes as it cleans. Safe for use on all metals.
PRICE
$565.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 15-1/2 in |
| Weight | 145.1 lbs |
| Size | 20 gal |
Product Details
| Color | Light yellow |
| Scent | Citrus |
| Capacity | 20 gal |
| Size Type | Each |
| Material | Cleaner/degreaser |
| Package Type | Drum |
| Description | Selig Zone Defense |
| Package Quantity | 1 Drum |
| Manufacturers Part Number | J32850 |
| Dilution Ratio | RTU |
| Brand | Zep |