Zep Zepreserve, 4 Gallon, 4/Case, Metal Square Can
Write a Review
|
Questions & Answers (0)
Product Description
Zepreserve is a blend of corrosion-fighting chemicals and penetrating agents dispersed in a suitable solvent. It penetrates to displace moisture which can cause corrosion. It is an ideal light duty lubricant that provides a barrier against moisture and air, - The prime contributors to rust and corrosion. It is easy to apply and is readily removable with mild solvents.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 9-3/16 |
| Weight | 31.9 lbs |
| Size | 1 Gallon |
Product Details
| Color | Dark Brown |
| Scent | Solvent Like |
| Size Type | Case |
| Material | Lubricant |
| Package Type | Metal Square Can |
| Package Quantity | 4 |
| Manufacturers Part Number | 143424 |
| Dilution Ratio | RTU |
| Brand | Zep |