- AIT ZT510 thermal transfer barcode label printer
- Includes tear bar
- 4.09" print width
- 203 DPI
- US power cord
- ZPL programming language
- Prints monochrome labels
- Serial, USB, Gigabit Ethernet and Bluetooth® LE interfaces
- This product has a limited warranty of 1 year
Zebra ZT510 Thermal Transfer Barcode Label Printer, 4.09" Print Width, 14"/s Print Speed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,215.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/16 |
| Width | 10-5/8 |
| Height | 15-5/8 |
| Weight | 50 |
| Print Width | 4.09 in |
| Print Length | Up to 150 |
Product Details
| Assembly Required | No |
| Memory | 2 GB Flash; 512 MB RAM |
| Print Speed | 14"/Second |
| Type | Industrial Barcode Label Printer |
| Print Method | Thermal Transfer |
| Color | Gray |
| For Use With | ZPL |
| Resolution | 203 DPI |
| Recommended Use | Manufacturing, Transportation & Logistics, Healthcare, Retail |
| Interface | USB, Ethernet, Bluetooth® |
| Package Quantity | 1 |
| Manufacturers Part Number | ZT51042-T010000Z |
| Brand | Zebra |
Warranty
| Warranty | 1 yr |