Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224486

MPN #: L3000

MTC™ Bio Bluetooth Enabled Label Printer with 115V Power supply

Product Description
The new LinkLabel™ Lab Printer brings a new level of freedom to laboratory labeling. MTC's free, downloadable LabelPro™ App allows users to endlessly customize and specialize their labels. Use the app to easily change text, font, positioning, size, and label length. The LinkLabel™ also has the ability to print batches, serial numbers, and a variety of barcodes. 6mm tapes are great for tissue culture plates, 12mm tapes are ideal from microtubes, and the extra tall 24mm tapes are ideal for large tubes and flasks. Special "ultra-low" label tapes are also available for storage in -80°C environments or for liquid nitrogen applications.

Features:
  • Includes 1 x 18mm cassette
  • Compatible with Bluetooth devices
  • Free app allows for limitless customization
  • Hundreds of preloaded scientific symbols
  • Labels in white, clear, colored and Ultra Low Temperature
  • Prints barcodes, QR cods, serial numbers and batches
  • Compact – 5-1/4in x 2-3/4 x 6-3/4in. (LxWxH)


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Depth2-3/4 in
Height6-3/4 in
Label Size6 - 24 in

Product Details

TypeLabel Printer
Keyboard TypePhone
ColorBlue
Number of FontsVariable
Manufacturers Part NumberL3000
BrandMTC Bio