Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zurn

Model # :WBB677525

MPN #: PB400-7S-GRID-W/SCR

Zurn 7" x 7" Square Floor Drain W/Screws, Brass

Product Description
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.

PRICE
$359.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Size7 x 7 in
Size6-11/16 x 6-11/16 in

Product Details

Manufacturers Part NumberPB400-7S-GRID-W/SCR
ShapeSquare
ColorYellow
BrandZurn