Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB528143

MPN #: Z86100-XL

Zurn Single Basin Metering Faucet - Lead Free

Product Description
Polished chrome-plated single basin lavatory, slow-closing metering faucet with an integral brass 3-3/4" centerline spout, and a vandal-resistant, ADA compliant color-coded handle. Easily adjustable cycle time, preset to 10 seconds at 80 PSI. Unit is furnished with a water-conserving spray outlet which reduces flow to .25 GPC (complying with ANSI A112.18.1 Standard for flow), integral shank filter, mounting hardware and a 1/2" NPSM coupling nut for standard lavatory riser.

PRICE
$159.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Inlet Connection1/2 in
Spout Reach3-3/4 in
Spout Height1-3/8 in

Product Details

TypeScrub & Laboratory
ColorSilver
Gallons per Minute1 gal/min
Liters per Minute3.79 LPM
StyleLead Free
Mounting LocationDeck
MaterialCast Brass
Manufacturers Part NumberZ86100-XL
Faucet Holes1
Handle StylePush Button
BrandZurn

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes