ZURN AquaSpec® Z825U1-6M Polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 6 [152mm] centerline rigid gooseneck spout with vacuum breaker. Unit is furnished with a male serrated nozzle outlet, 2-1/2 [64mm] vandal-resistant color-coded metal lever handle, mounting hardware and a 1/2 NPSM coupling nut for standard lavatory riser
Zurn Z825U1-6M - Deck Mounted Vb Gooseneck Lab Faucet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-3/4 in |
| Inlet Connection | 1/2 in |
| Spout Reach | 6 in |
| Spout Height | 7-9/16 in |
Product Details
| Type | Medical |
| Color | Silver |
| Spout Type | Vacuum Breaker |
| Style | Male Nozzle Outlet |
| Mounting Location | Deck |
| Material | Chrome |
| Manufacturers Part Number | Z825U1-6M |
| Faucet Holes | 1 |
| Handle Style | Single |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |