- Fits 1" 375XL and 375
- Includes complete working pressure vessel, o-rings and test cocks
- Repair Kit
Zurn® Wilkins Complete Pressure Vessel Repair Kit For 1" 375/375XL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
| Size | 1 |
Product Details
| Temperature Range | 33 - 140 °F |
| Material | Rubber, Steel |
| Valve Type | Relief Valves |
| Manufacturers Part Number | RK1-375V |
| Max Temperature | 140 °F |
| Brand | Zurn |
Related Products
2" 600XL Pressure Reducing Valve Zurn® Wilkins model 600XL is designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, ...
1 in. NR3XL Pressure Reducing Valve, Single Union FNPT Connection Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to ...
This 1 inch lead free brass water pressure reducing valve is the standard model, designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees F (0.5 to 71 degrees C). Suitable for up to 300 PSI (20.7 BAR), the pressure range can be adjusted from 25 to 75 PSI (172 to 517 ...
Manual flush valve's Handle Repair Kit P6000-MK is built using genuine Zurn flush valve parts ensure reliability. Since its manufactured using Chloramine resistant material, this toilet flusher's handle repair kit stands up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of ...
3/4 in. NR3XL Pressure Reducing Valve, Double Union FNPT Connections Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to ...