Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178071

MPN #: 114-600XL

Zurn® Wilkins 600XL 1-1/4" Pressure Reducing Valve, FNPT Connection

Product Description
1-1/4" 600XL Pressure Reducing Valve

Zurn® Wilkins model 600XL is designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features:
  • Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI/CAN 61
  • City of Los Angeles Approved
  • Main valve body: Low Lead Cast Bronze ASTM B 584


PRICE
$1,185.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Size1-1/4

Product Details

MaterialCast Bronze
Valve TypePressure Reducing Valve
Max Water Pressure300 psi
Connection StyleFNPT
Manufacturers Part Number114-600XL
Max Temperature140 °F
BrandZurn