ZURN AquaSpec® Z825A2 Polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 3-1/2 [89mm] centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), a vandal-resistant color-coded metal four arm handle, mounting hardware and a 1/2 NPSM coupling nut for standard lavatory riser
Zurn Z825A2 - Deck Mounted Gooseneck Lab Faucet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-1/2 in |
| Inlet Connection | 1/2 in |
| Spout Reach | 3-1/2 in |
| Spout Height | 8-5/8 in |
Product Details
| Type | Medical |
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Mounting Location | Deck |
| Manufacturers Part Number | Z825A2-XL |
| Faucet Holes | 1 |
| Handle Style | Single |
| Brand | Zurn |
Compliance & Certifications
| Certifications | A112.18.1 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |