Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128678

MPN #: Z6920-XL

Zurn® AquaSense® Single Hole Gooseneck Sensor Faucet, 0.5 GPM, Chrome

Product Description
Zurn's AquaSense® Z6920 series was created with the healthcare industry in mind. The Z6920-XL has a 0.5 gpm aerator and 30-second timeout feature to save water and helps keep costs down. Other flow control options include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7 7/8 inches from the deck mount and stretches outward 5 3/8 inches to allow for plenty of room for washing inside the lavatory area. The Z6920 series is a durable and practical solution for new commercial and retrofit construction projects alike.

Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 0.5 GPM aerator and mounting hardware.

Zurn Lead Free (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates a weighted average lead content of no more than 0.25% of the wetted surface.

Features:
  • Infrared convergence-type proximity sensor
  • 30-second time out feature
  • Chrome-plated, Heavy Duty cast brass body
  • In-line filter
  • 4 "AA" batteries
  • Inlet for a 1/2" ball riser
  • Battery, plug-in or hardwired
  • 3-year warranty
  • 1.5 GPM Vandal Resistant Aerator
  • Occupant Detection Infrared convergence-type proximity sensor
  • Thirty Second Time out feature

  • Compliance and Certification
  • Low-Lead Compliant
  • ADA Compliant
  • ASME A112.18.1/CSA B125.1
  • WaterSense* compliant


PRICE
$709.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Spout Reach5-3/8 in
Spout Length7-7/8 in
Spout Height12 in
Inlet Connection1/2 in

Product Details

Body MaterialCast Brass
Gallons per Minute0.5 gal/min
Power Source(4) AA Batteries
Mounting LocationDeck Mount
MaterialBrass
Manufacturers Part NumberZ6920-XL
BrandZurn
TypeFaucet
ColorSilver
StyleSensor
Country of OriginTaiwan
Voltage6V DC
FinishChrome Plated
ActivationMotion Sensor
Features30 Sec Time-Out Feature, In-line Filter, Infrared Convergence-Type Proximity Sensor
Faucet Holes1
Handle StyleSensor
Sensor Range7-1/2

Warranty

Warranty3 yr

Compliance & Certifications

ADA CompliantYes