Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169650

MPN #: 17-204WL

Krowne 17-204WL - Royal Series 4" Center Deck Mount Pre-Rinse

Product Description
Krowne 17-204WL - Royal Series 4" Center Deck Mount Pre-Rinse, Low Lead

Features:

  • Krowne Royal Series Pre-Rinse Assembly w/Wall Bracket
  • Deck-Mounted
  • 4" Centers
  • Spring Action Flexible Gooseneck
  • 38" High w/14" Overhang
  • 1/2" NPT Male Inlets
  • NSF and CSA Compliant
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers4 in
Hose Length44 in
Riser Height18
Spout Reach15 in

Product Details

ColorSilver
Gallons per Minute1.5 gal/min
Mounting LocationWall
MaterialBrass
Manufacturers Part Number17-204WL
Faucet Holes2
Handle StylePaddle
BrandKrowne

Compliance & Certifications

ADA CompliantYes