ZURN AquaSpec® Z82900 Polypropylene single wall-mounted laboratory faucet with an integral shank, a needle point valve and a 5-3/4 [146mm] rigid gooseneck spout. Unit is furnished with a serrated nozzle outlet and a 1/2 NPSM male mounting shank and locknut
Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-1/4 in |
| Inlet Connection | 1/2 in |
| Spout Reach | 5-3/4 in |
| Spout Height | 7-7/8 in |
Product Details
| Type | Medical |
| Vacuum Breaker | No |
| Color | Silver |
| Mounting Location | Wall |
| Manufacturers Part Number | Z82900-WM |
| Faucet Holes | 1 |
| Handle Style | Single |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | No |
| ADA Compliant | No |