Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252522

MPN #: 3365420

Sloan ETF770 8 P BDM Utility Faucet

Product Description
Sloan ETF770 8 P BDM Chrome

Sensor Activated Electronic Gooseneck Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 8" Trim Plate. Plug-In Transformer with Below Deck Mechanical Mixing Valve.

  • Plug-in Transformer furnished with ETF-233
  • Trim Plate for 8" Center-set Sink
  • Below Deck Mechanical Mixing Valve
PRICE
$985.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10-3/4 in
Weight8 lbs
Inlet Connection3/8 in
Centers4 in
Center4 in
Spout Reach6 in
Spout Height6-1/2 in
Deck Plate8 in

Product Details

TypeScrub & Laboratory
Transformer TypePlug-in Transformer
ColorSilver
Power SupplyPlug-In Transformer
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
StyleBelow Deck Mixing Valve
Mounting LocationDeck
Surgical Bend SpoutNo
Manufacturers Part Number3365420
Faucet Holes3
Handle StyleSensor
BrandSloan

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes