- 36" Long Sensor Cable
- 6 VDC Plug-in Transformer Model SF-2200 only
- Adjustable Infrared Sensor Range
- Trim Plate Kit for 4" Centerset Sink
- Splash-proof Circuit Control Module
- Includes appropriate Mounting Hardware
- Below Deck Mechanical Mixing Valve
- Filtered Solenoid Valve with serviceable Strainer Filter
- Bak-Chek Tee for Hot Cold Supply
- Laminar Spray Head
- Includes Four 4 AA-size Batteries
- 24" Long Flex Hose
Sloan SF-2200-4-BDM Sink Faucet
Write a Review
|
Questions & Answers (0)
Product Description
Sensor Activated, Electronic, Gooseneck Hand Washing Faucet for Tempered or Hot/Cold Water Operation. 6 VDC Plug-in Transformer Powered with Battery Backup with 4" Trim Plate and Below Deck Mechanical Mixing Valve.
PRICE
$559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Weight | 6 lbs |
| Inlet Connection | 3/8 in |
| Centers | 4 in |
| Spout Reach | 5-1/4 in |
| Deck Plate | 8 in |
Product Details
| Type | Scrub & Laboratory |
| Transformer Type | Plug In |
| Color | Silver |
| Power Supply | 6VDC Plug-In |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Style | Below Deck Mixing Valve |
| Mounting Location | Deck |
| Material | Brass |
| Surgical Bend Spout | No |
| Manufacturers Part Number | 3362113 |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Sloan |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |