Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors

Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors

Item #: WB168115

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $411.95

Save $20.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SWING STICK FOR Global Industrial™ PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR

Optional Swing Stick offers "dockless" receiving. Eases unloading/loading of truck. 5' long with 2" dia. steel wheels and 4" axle centers. Attaches easily with included hardware and folds atop conveyor when not in use. 1 Year Limited Warranty.

Product Details

  • Wheel/Roller Material Steel
  • Assembly Required Unassembled
  • Skate Wheels per Axle 8
  • Type Portable Flexible Conveyor
  • Brand Global Industrial
  • Material Steel
  • Warranty 1 yr

Weights & Dimensions

  • Width 24 in
  • Axle Center 4 in
  • Length 5 ft
  • Weight Capacity 175 . per ft. lbs
  • Weight 52 lbs
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 22, 2016

    Just as Advertised
    Your review:
    We were looking to replace a conveyor belt in our warehouse because ours was just a bit short for the job. After seeing the prices of a new belt, we decided to look for an extension and found this one and it worked like a charm.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors

Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors

Item #: WB168115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors
    Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors
    Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors
    Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors
    Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant