Crystal clear lids for AkroBins keep contents dust-free and protected. The one-piece design quickly snaps into molded-in holes in AkroBins for easy assembly. No tools required. AkroBins will stack with lids in place. Adds more storage volume to shelf bins and permits clear visibility of contents. Sold in quantities of 12.
Akro-Mils Clear Lid 30231CRY For AkroBin® Stacking Bin #184812 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$52.80 Sold in packages of 12 / $4.40 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 10 in |
| Height | 2-3/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 30231 |
| Accessory Type | Cover and Lid |
| Brand | Akro-Mils |