Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.
Rubbermaid Brute® 1779740 Trash Container w/Venting Channels, 44 Gallon - White
|
Questions & Answers (0)
Product Description
PRICE
$89.95
25
25
Expected on or around 09/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 31-1/2 in |
| Weight | 13.7 lbs |
Product Details
| Assembly Required | No |
| Type | Vented Utility Trash Can |
| Color | White |
| Lid | No |
| Capacity | 44 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1779740 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |