SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Lid For 55 Gallon Trash Container - Gray

Flat Lid For 55 Gallon Trash Container - Gray

Item #: WB239011GY

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.72 up to 30% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor

10 Gallon Rubbermaid Plastic Wastebasket - Black

10 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rubbermaid® Recycling Can, 23 Gallon, Blue

Rubbermaid® Recycling Can, 23 Gallon, Blue

Free Shipping

Flat Lid for
55 Gallon Round Rubbermaid Brute Plastic Containers

The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.

Weights & Dimensions

  • Depth 26-3/4 in
  • Width 26-3/4 in
  • Height 2 in

Product Details

  • Assembly Required Assembled
  • Capacity 55 gal
  • Type Flat Lid
  • Accessory Type Lid
  • Package Quantity 1
  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG265400GRAY
  • Shape Round
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $12.95 with this comparable product

Global Industrial™ Plastic Trash Can Lid - 55 Gallon Gray

Item #: 240465GY

(2)

Ships in One Business Day

$24.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Lid For 55 Gallon Trash Container - Gray

Flat Lid For 55 Gallon Trash Container - Gray

Item #: WB239011GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant