take 10% off our everday low prices!

Offer applied at final checkout

+

Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty

Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty

Item #: WB241263BL

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Yellow
  • White
  • Blue
  • Gray

Blue

Frequently Purchased Together

  • White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks

    $100.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $35.95

  • Spring Lift Platform 51012820 for 20 Bushel Dandux Plastic Box Trucks

    $109.95

Price: $334.95

Save $16.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $334.95 ea.
  • Buy 2-5 $301.95 ea.
  • Buy 6+ $271.95 ea.

Quantity

Customers Also Viewed

DANDUX PLASTIC BOX TRUCK

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Product Specifications

  • LENGTH INCHES50
  • WIDTH INCHES34
  • HEIGHT INCHES36
  • CAPACITY BUSHEL20
  • CAPACITY LBS660
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BASE CONSTRUCTIONSteel
  • CONSTRUCTIONPlastic
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER51116020U-4S
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber, 2 Swivel, 2 Rigid
  • INSIDE HEIGHT INCHES30-1/2
  • BRANDDandux | CR Daniels
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: martin

    Date: May 22, 2017

    Nice box truck
    Your review:
    The truck is well made, adequately thick plastic with integral steel frame caster dolly. We use it to collect many trash bags so we can make only 1 daily run to the trash dumpster. It's great for our application.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Item #: WB241263BL

(1)

Ships same day.

$334.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty

Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty

Item #: WB241263BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116020U-4S 20 Bushel Heavy Duty

    Be the first to know about our special deals and events!

    Top