SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks

White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks

Item #: WB241264

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dandux Blue Plastic Box Truck 51126008U-3S 8 Bushel Medium Duty

Dandux Blue Plastic Box Truck 51126008U-3S 8 Bushel Medium Duty

Dandux Black Recycled Plastic Box Truck 51Q126008X-073 8 Bushel 500 Lb. Capacity

Dandux Black Recycled Plastic Box Truck 51Q126008X-073 8 Bushel 500 Lb. Capacity

Dandux White Plastic Box Truck 51126006N-3S 6 Bushel Medium Duty

Dandux White Plastic Box Truck 51126006N-3S 6 Bushel Medium Duty

Dandux Blue Plastic Box Truck 51126006U-3S 6 Bushel Medium Duty

Dandux Blue Plastic Box Truck 51126006U-3S 6 Bushel Medium Duty

Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty

Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty

Dandux Yellow Plastic Box Truck 51126006Y-3S 6 Bushel Medium Duty

Dandux Yellow Plastic Box Truck 51126006Y-3S 6 Bushel Medium Duty

Global Industrial™ Basket Bulk Truck, Canvas, 20 Bushel Capacity

Global Industrial™ Basket Bulk Truck, Canvas, 20 Bushel Capacity

Global Industrial™ Basket Bulk Truck, Canvas, 12 Bushel Capacity

Global Industrial™ Basket Bulk Truck, Canvas, 12 Bushel Capacity

Global Industrial™ Best Value 16 Bushel Canvas Basket Bulk Truck

Global Industrial™ Best Value 16 Bushel Canvas Basket Bulk Truck

Global Industrial™ Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Global Industrial™ Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Luxor® HL14 Industrial Laundry Hamper Bulk Truck 36-1/4 x 22 x 35

Luxor® HL14 Industrial Laundry Hamper Bulk Truck 36-1/4 x 22 x 35

Wesco® Plastic Box Truck 4 Bushel White 272505 5" Casters

Wesco® Plastic Box Truck 4 Bushel White 272505 5" Casters

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

This rigid white plastic cover is made for cargo protection.

Weights & Dimensions

  • Width 22 in
  • Length 32 in

Product Details

  • Brand Dandux
  • Material Plastic
  • Manufacturers Part Number 51012506
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 02, 2011

    Must Have the Lids
    Your review:
    These lids are a "must" for the box trucks we use for school group lunch storage at our museum.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks

White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks

Item #: WB241264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks
    White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks
    White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks
    White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks
    White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant