
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Magliner® FOLDING NOSE EXTENSION
Folds up against frame when not in use. 300 lb. capacity. Attaches easily and fits all Magliner® Hand Truck styles.
Folds up against frame when not in use. 300 lb. capacity. Attaches easily and fits all Magliner® Hand Truck styles.
Weights & Dimensions
- Noseplate Width 12 in
- Weight Capacity 300 lbs
- Noseplate Depth 30 in
- Weight 4 lbs
Product Details
- Brand Magliner
- Assembly Required Unassembled
- Material Extruded Aluminum
- Manufacturers Part Number 301026
⚌
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 02, 2016
-
Reviewer: Anonymous
Date: April 23, 2014
Your review:
The extra long nose works great
Product Q & A
There are no questions for this product.

Folding Nose Extension 30" 301026 for Magliner® Aluminum Hand Trucks
$49.95
- Product Information
- Customer Review
- Product Q&A
- Accessories