Take 15% off your entire order!

Offer applied at checkout

+

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

Item #: WB430074

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.70 ea.

Price: $313.20 / Pkg of 36

Save $15.66 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $313.20 /pkg.
  • Buy 2-3 $250.20 /pkg.
  • Buy 4-7 $246.60 /pkg.
  • Buy 8+ $243.00 /pkg.

Quantity

Customers Also Viewed

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear

Superior performance packaging tape used for box sealing, splicing, recooperage and other demanding packaging applications. This product has the strongest conformable backing and the most consistent pressure sensitive hot melt adhesive system available. This time proven construction assures superior performance in a wide range of environments and applications.

Features:
  • Pressure sensitive hot melt rubber-resin adhesive
  • Meets CID A-A-1684B and ASTM D5486 Type III
  • Considered water-resistant as per ASTM D5570
  • Adheres instantly to most surfaces including cartons containing high levels of recycled content
  • The strongest conformable backing with the highest edge tear and split resistance
  • Superior performance ensures reliable closures
  • Meets FDA requirements for indirect food contact


Product Specifications

  • BRAND3M™
  • LENGTH FEET165
  • LENGTH METERS50
  • LENGTH YARDS55
  • WIDTH INCHES2
  • WIDTH MILLIMETERS48
  • CORE SIZE INCHES3
  • THICKNESS MIL3.1
  • COLORClear
  • CONSTRUCTIONPolypropylene
  • TENSILE STRENGTH LB/IN35
  • ELONGATION (%)160
  • ADHESIVE TYPEHot Melt
  • DESCRIPTIONEconomy Tape
  • TYPEPackaging Tape
  • PACKAGE QUANTITY36
  • MANUFACTURERS PART NUMBER7000028907
  • MODEL375
  • TAPE DUTYHeavy
  • APPLICATION TEMPERATURE32° F
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 28, 2018

    Completely Satisfied
    Your review:
    Excellent customer service and the quality of this product is the best we have found for the price.
  • Reviewer: Anonymous

    Date: December 06, 2013

    HD CARTON SEALING TAPE
    Your review:
    THIS SEALING TAPE MAKES SHIPPING CARTONS OF PRODUCT SIMPLE. IT HOLDS SECURELY AND IS MUCH STRONGER THAN PREVIOUS PRODUCT USED.
  • Reviewer: Anonymous

    Date: November 14, 2013

    Tape
    Your review:
    Great Price.
Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Scotch® 372 Carton Sealing Tape 2" x 55 Yds. 2.2 Mil Clear - Pkg Qty 36

Item #: B1530223

Not Yet Rated

Usually ships in 2 to 5 days

$255.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

Item #: WB430074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36
    3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36
    3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36
    3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36
    3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant