Scotch® Magic Tape Value Pack, 3/4" x 1000", 1" Core, Clear, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Trust your most important tasks to Scotch® Magic™ Tape, the preferred choice in offices and schools for over 50 years. Tape completely disappears when used on most paper types, making it easy to read, scan or copy critical documents. Reliable adhesive securely seals envelopes. Accepts pencil and ink marks. Tape Type: Invisible; Width: 3/4"; Size: 3/4" x 1000"; Core Size: 1".
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 20/Pack |
| Tape Type | Invisible Tape |
| Description | Magic Tape Value Pack |
| Color | Clear |
| Manufacturers Part Number | 810K20 |
| Brand | 3M Scotch |