3M Packaging Tape Pad 3750P 2" x 6" 3.1 Mil Clear - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M Tape Sheets 3750P is a polypropylene backing with a rubber resin adhesive. Pre-cut and padded tape sheets featuring a removable paper tab.
3M Tape Sheets 3750P pre-cut tape sheets in a pad format for convenient and easy repair of damaged packages in industrial and commercial applications. Ideal for protecting labels, sealing envelopes, small packages, recouperage repair and other packaging applications.
3M Tape Sheets 3750P pre-cut tape sheets in a pad format for convenient and easy repair of damaged packages in industrial and commercial applications. Ideal for protecting labels, sealing envelopes, small packages, recouperage repair and other packaging applications.
PRICE
$164.00 Sold in packages of 20 / $8.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Tape Dimensions | 2" x 6" gal |
| Thickness | 3.1 mil |
Product Details
| Material | Polypropylene |
| Package Quantity | 20 |
| Description | Packaging Tape Pad |
| Color | Clear |
| Manufacturers Part Number | 7010379078 |
| Brand | 3M |