Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray
|
Questions & Answers (0)
Product Description
Lid for Square Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies. This lid features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies. This lid features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/8 in |
| Depth | 20-1/8 in |
| Height | 6-1/4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Swing Door Lid |
| Color | Gray |
| Accessory Type | Lid |
| Capacity | 35 gal |
| Material | Plastic |
| Manufacturers Part Number | FG266400GRAY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |