Rubbermaid® Dome Top With Hole, Sable With Hardware - FG3975M2SBLE
|
Questions & Answers (0)
Product Description
Dome Top with Hole & Hardware for Rubbermaid Landmark® Container
Replacement part fits Rubbermaid FG397001SBLE and FG397501SBLE
Includes (1) dome top, (4) lock nuts, (4) socket head screws and (4) washers.
Sable
Replacement part fits Rubbermaid FG397001SBLE and FG397501SBLE
Includes (1) dome top, (4) lock nuts, (4) socket head screws and (4) washers.
Sable
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 10-1/4 in |
| Weight | 7 lbs |
Product Details
| Type | Dome Lid |
| Color | Sable |
| For Use With | B566381, B566387 |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | FG3975M2SBLE |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |