take 10% off our everday low prices!

Offer applied at final checkout

+

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Item #: WB498515GY

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Beige

Gray

Frequently Purchased Together

  • Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray

    $63.00

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

    $32.95

$189.72 up to 40% OFF

Price: $114.00

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Square Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies.

The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

Product Specifications

  • WIDTH INCHES19-1/2
  • DEPTH INCHES19-1/2
  • HEIGHT INCHES27-5/8
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERFG395800GRAY
  • MODEL498515GY
  • TYPESquare
  • WEIGHT LBS9
  • BRANDRubbermaid® Commercial
  • CAPACITY GALLONS35
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: danny

    Date: March 23, 2018

    Trash bins
    Your review:
    These bin fit my needs perfectly. They were the exact size as listed. Well constructed and easy to clean. Will purchase again for my next project.
  • Reviewer: MICHELLE

    Date: March 23, 2018

    Rubbermaid Square trash can
    Your review:
    This gray square 35 gallon trash can holds up well to heavy use.
    Pros:
    Just the right size and sturdiness to meet our needs.
    Cons:
    None for our usage.
  • Reviewer: CARLA

    Date: March 23, 2018

    Great trashcan!
    Your review:
    Excellent product! Sturdy and reliable!
    Pros:
    Large can. Very spacey.
    Cons:
    I don't see any cons with this product.
  • Reviewer: Tina M

    Date: December 10, 2014

    Maintenance
    Your review:
    The size is working great for what I needed it for.
    Pros:
    nice size
    Cons:
    none
  • Reviewer: Marianne Trybula

    Date: May 08, 2013

    Trash can Review
    Your review:
    This product is being used for a commercial project and it is a very sturdy product.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

35 Gallon Square Rubbermaid Waste Receptacle - Beige

Item #: WB498515GY

(2)

Ships same day.

$114.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Item #: WB498515GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    35 Gallon Square Rubbermaid Waste Receptacle - Gray
    35 Gallon Square Rubbermaid Waste Receptacle - Gray
    35 Gallon Square Rubbermaid Waste Receptacle - Gray
    35 Gallon Square Rubbermaid Waste Receptacle - Gray
    35 Gallon Square Rubbermaid Waste Receptacle - Gray
    35 Gallon Square Rubbermaid Waste Receptacle - Gray

    Be the first to know about our special deals and events!

    Top