SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50

Price/ft, Comes/25' roll, 2 roll min

Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50

Item #: WB562102

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.92 ea.

Price: $246.00 / Pkg of 50

Save $12.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wiremold BK1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Black, Priced/ft - Pkg Qty 50

Wiremold BK1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Black, Priced/ft - Pkg Qty 50

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, White

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, White

Global Industrial™ 5 Diopter LED Magnifying Lamp With Covered Metal Arm, Black

Global Industrial™ 5 Diopter LED Magnifying Lamp With Covered Metal Arm, Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Safco® Products Steel Suggestion Box, Black

Safco® Products Steel Suggestion Box, Black

Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft
This cord cover helps protect against injuries to personnel and damage to equipment. Perfect for machine shops, workbenches, offices or anywhere there is loose wiring. Flexible, beveled-edged, 3"W x 1"H x 25'L vinyl cord cover provides secure housing for heavy-duty or multiple cords and can be cut to desired length. Center chase measures 1" x 3/4". Installs in minutes, no nails or tacks needed. Simply insert cord into pre-split bottom. Bonds securely to floor or carpeting with double-sided adhesive tape (sold separately - Model #B864514).

Note: Minimum order is 50 feet. In 1 carton there will be two 25' length rolls. Minimum purchase quantity: 2, priced per each.

Weights & Dimensions

  • Width 3 in
  • Height 1 in
  • Weight 16 lbs

Product Details

  • Package Quantity (2) 25-ft Roll
  • Brand Brooks Electric/Wiremold
  • Description Overfloor Raceway Cord Cover
  • Assembly Required Assembled
  • Material Vinyl
  • Manufacturers Part Number BR1600-25
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Heavy duty chord cover
    Your review:
    It is easy to get the cords in. Very sturdy and solid and stays in place.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50

Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50

Item #: WB562102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant