SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Aero Manufacturing T-130 6 Swivel Casters for 96" Workbench

Aero Manufacturing T-130 6 Swivel Casters for 96" Workbench

Item #: WB606752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $282.95

Save $14.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 96"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 96"Wx30"D

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 24"W x 24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 24"W x 24"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 72"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 72"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 96"W x 30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 96"W x 30"D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Advance Tabco Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx24"D

Advance Tabco Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx24"D

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Undershelf, 96"W x 30"D

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Undershelf, 96"W x 30"D

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Heavy-duty 4" swivel casters. Set of 6 for 96" Benches. Adds mobility and convenience to your workbench.

Weights & Dimensions

  • Wheel Diameter 4

Product Details

  • Package Quantity 6
  • Brand Aero Manufacturing
  • Assembly Required Assembled
  • Description Caster Kit For 96" Workbench
  • Manufacturers Part Number T-130
  • Wheel Type Swivel
  • Wheel Material Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing T-130 6 Swivel Casters for 96" Workbench

Aero Manufacturing T-130 6 Swivel Casters for 96" Workbench

Item #: WB606752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant