Rubbermaid® 5" Caster Kit For Rubbermaid® Heavy Duty Adaptable Cart
Write a Review
|
Questions & Answers (0)
Product Description
Two fixed and two swivel locking casters included.
Two fixed and two swivel locking casters included.
Locking casters stabilize the cart when work is being done or on an incline. 125 lbs weight capacity per caster.
High quality 5" TPR casters absorb shock and provide floor surface protection and quiet operation. Excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet.
Compatible with RCP Heavy Duty Adaptable Carts (1997206, 1997207, 1997208, 1997209, 2144361).
Two fixed and two swivel locking casters included.
Locking casters stabilize the cart when work is being done or on an incline. 125 lbs weight capacity per caster.
High quality 5" TPR casters absorb shock and provide floor surface protection and quiet operation. Excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet.
Compatible with RCP Heavy Duty Adaptable Carts (1997206, 1997207, 1997208, 1997209, 2144361).
PRICE
$88.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 12-1/4 in |
| Height | 3-1/2 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | 2 Swivel & 2 Rigid |
| For Use With | 1997208 and 1997209 |
| Material | TPR Rubber |
| Description | 5" Caster Kit |
| Manufacturers Part Number | FG1997371L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |