BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches
|
Questions & Answers (0)
Product Description
These heavy duty, swivel locking workbench casters are suitable for almost any environment. The polyurethane tread offers smooth travel, as well as good chemical and moisture resistance. Frames are made of zinc plated steel. Suitable for use with stainless steel work benches utilizing 1-5/8" diameter legs, up to 72". 300 lb. capacity per wheel. NSF Approved. Comes in a set of 4 casters.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Package Quantity | 4 |
| Description | Casters For Up To 72"W Stainless Steel Workbenches |
| Manufacturers Part Number | 5SBR-RA-PLY-PS4 |
| Wheel Type | Swivel, Locking |
| Brand | BK Resources |